Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131566

MPN #: IS.1053-PLPOLRi

Euromex IScope Trinocular Microscope w/ Plan Polarization PLPOLi 5/10/20/S50x

Product Description
IScope Trinocular Microscope with EWF 10x/20 mm eyepieces, plan polarization PLPOLi 5/10/20/S50x IOS objectives, 160 mm round stage. Rotatable 60° polarizer and slider with analyser. Bertrand lens. 3 W NeoLED™ brightfield Kohler illumination and reflected attachment with 50 W halogen epi-illumination. Microscopes for materials science applications have the specific objectives and other tools like incident illuminations, polarization and compensation filters. This allows precise observation of materials like metals, plastics, minerals, asbestos, glass, wood and chemical materials. Euromex offers a range of metallurgical microscopes, microscopes with rotatable stages and stain-free objectives for polarized light observation, microscopes for asbestos identification and inverted materials science microscopes
iScope for polarization:The iScope microscope are supplied with specific attachments that turn the iScope into a state-of-the art material science microscope suitable for various applications. There are three types of materials science microscopes; Metallurgical and polarization microscopes and microscopes specially for asbestos identification.
Features:
  • EWF 10x/20 mm and EWF 10x/22 mm eyepieces
  • Binocular and trinocular models
  • Reversed quadruple revolving nosepiece
  • Plan strain free infinity corrected objectivism
  • Φ 160 mm rotatable round stage
  • Epi-illumination 50 Wm
  • iCare sensor for energy saving
  • Provided with APL (Anti-bacterial Protection Layer)m
  • CSS - Cable Storage System
  • 10 years warranty


PRICE
$7,375.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTrinocular Microscope
Package Quantity1
DescriptionTrinocular Microscope
ColorWhite
Manufacturers Part NumberIS.1053-PLPOLRi
Magnification50 -500x
BrandEuromex

Warranty

Warranty10 (Microscope), 2 (Electrical Parts) yr