Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150325

MPN #: 32-000454-0000-H5

Honeywell Eyesaline® Personal Eyewash Bottles, 16 oz. Capacity - Pkg Qty 12

Product Description
When an eye injury occurs, every second counts toward a healthful recovery. That's where personal eyewash bottles come into play. While not intended to replace primary eyewash equipment, they are an important supplement. Personal bottles can be located much closer to contaminants and provide immediate treatment before the injured worker is able to reach primary eyewash equipment. They can also be important after primary eyewash is used, while the injured worker is being transported to medical care. Facility managers may be aware that they are required to have an eyewash station within a 10-second walk from chemicals or other injurious materials, but are they aware that they are also required to have personal eyewash bottles available when particles such as pollen or other allergens, dust, sawdust or smoke are present. It is of utmost importance to educate facility and safety managers about eye injury risks and meeting compliance standards at their sites.

Features:
  • Portable and readily available for use
  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Extended-flow nozzles (16 and 32 oz. containers) provide longer flow than conventional 16 and 32 oz. Containers
  • User-controlled volume delivery (1, 4, 8 oz. products). Delivers drops or an irrigating stream of solution: depending on the squeeze pressure applied to the bottle
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • 36-months shelf life from date of manufacturing


PRICE
$204.00  Sold in packages of 12 / $17.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth8 in
Height13 in
Size16 oz.

Product Details

TypePersonal Eyewash Bottles
ColorWhite
Mounting LocationPortable
MaterialPolyethylene
Package Quantity12
DescriptionPersonal Eyewash Bottles with Buffered Saline Solution
Manufacturers Part Number32-000454-0000-H5
BrandHoneywell

Warranty

Warranty3