- Features:
- Eyewash/drench hose attaches directly to faucet's cold water integral stop cavity
- Eyewash/drench hose & faucet operate independently Requires only one plumbed connection
- Fixed mount Eyewash/drench hose configuration with SE-370 thermostatic mixing valve
- Meets ANSI Z358.1
Speakman Eyesaver Service Sink Faucet with Thermostatic Mixing Valve, SEF-9000-TW, Chrome & Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Speakman® Eyesaver® combination eyewashes and service sink faucet are a revolutionary exclusive Speakman product with a unique design that combines a eyewash/drench hose and a Speakman service sink faucet. The eyewash is attached directly to the faucet's cold water integral stop cavity and permits both units to operate independently. As a result only one plumbing connection is required and there is never a worry about delivering scalding water to the eyes. The unique design is equally beneficial for new installations as well as retrofits. The SEF-9000-TW is a rough chrome plated service sink faucet and eyewash with twin spray outlets with flip-top dust covers. The SEF-9000-TW is attached to an SE-370 thermostatic mixing valve providing the user with tepid water. The SEF-9000-TW is compliant to the ANSI Z358.1 standard.
PRICE
$1,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Diameter | 1-1/2 in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Chrome Plated Brass |
| Color | Silver |
| Eyewash Flow Rate | 2.32 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | Twin Spray Outlets, Flip-Top Dust Covers |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Material | Stainless Steel, Brass, Plastic & Steel |
| Valve Type | Stay Open Squeeze Valve |
| Description | Eyesaver® Service Sink Faucet |
| Manufacturers Part Number | SEF-9000-TW |
| Eyewash Flow Pressure | 30 psi |
| Mixing Valve | Thermostatic |
| Fitting Material | Chrome Plated Brass |
| Brand | Speakman |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |
| Green Accreditation | Yes |
| ADA Compliant | Yes |