Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275813

MPN #: S19214DC

Bradley® Eyewash, SS Bowl and Dust Cover - S19214DC

Product Description
Bradley Eyewash Stations units save space and fit easily into any work environment. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Barrier-free design - fully accessible to people with physical disabilities. Stainless Steel bowl and dust cover. Includes universal identification sign and inspection tag. Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI. Complies with ANSI Standard Z358.1.

PRICE
$1,459.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height43 in
Head Diameter1-1/2 in
Inlet Size1/2 NPT in

Product Details

TypeEyewash Station
Eyewash Handle MaterialStainless Steel
ColorYellow
Eyewash Flow Rate0.4 gal/min
Pipe MaterialGalvanized Steel w/Safety Yellow Coating
Number of Heads2
Mounting LocationPedestal Mount
MaterialGalvanized Steel Protected with BRADTECT™ Safety Yellow Coating
Valve TypeChrome Plated Brass
DescriptionHalo™ Eyewash, Stainless Steel Bowl, Hinged Dust Cover
Bowl MaterialStainless Steel
Manufacturers Part NumberS19214DC
Eyewash Flow Pressure30 psi
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
Bowl Color FamilyStainless Steel
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationANSI Z358.1
ADA CompliantYes