Speakman® Easy-Push Centerset Metering Faucet, Chrome, ADA Compliant, 0.5 GPM - S-5141-LD
Write a Review
|
Questions & Answers (0)
Product Description
Durability and reliability are built into the S-5141 Speakman Metering Faucet. The lead-free brass construction can be used safely for hand washing and drinking in virtually any public space. Both handles activate with less than 5 pounds of force for easy operation and full ADA compliance. The cartridges are also built to last, exceeding 100,000 cycles and offering easy cycle time adjustment.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Connection Size | 1/2 in |
| Spout Reach | 3-9/16 in |
| Spout Height | 2-15/16 in |
Product Details
| Color | Silver |
| Power Supply | Metering |
| Manual or Sensor | Manual |
| Gallons per Minute | 0.5 gal/min |
| Finish | Chrome |
| Manufacturers Part Number | S-5141-LD |
| Faucet Holes | 3 |
| Handle Style | Double Push Button |
| Brand | Speakman |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| ADA Compliant | Yes |