Haws® AXION® MSR, 7611, Single Action Swing-Away Eye/Face Wash-Mounted On L/R Side Of Sink
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Single Action Swing-Away Eye/Face Wash - Mounted On L/R Side Of Sink
Model 7611 counter top mounted eye/face wash shall include an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, polished chrome-plated brass single action swing-out valve body, universal sign, and 1/2" O.D. (1.3 cm) slip joint inlet.
Model 7611 counter top mounted eye/face wash shall include an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, polished chrome-plated brass single action swing-out valve body, universal sign, and 1/2" O.D. (1.3 cm) slip joint inlet.
PRICE
$579.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5 in |
| Depth | 11-1/2 in |
| Height | 6 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eye & Face Wash Station |
| Color | Green |
| Eyewash Flow Rate | 2.5 gal/min |
| Series | AXION® |
| Pipe Material | Chrome Plated Brass |
| Number of Heads | 1 |
| Mounting Location | Deck Mount |
| Material | Stainless Steel/ABS Plastic |
| Valve Type | Chrome Plated Brass |
| Description | Axion MSR Eye/Face Wash, Left/Right Hand Mounted |
| Manufacturers Part Number | 7611 |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Swing Activated |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |
| ADA Compliant | No |