Haws® AXION Advantage®, AX14S, Eye/Face Wash and Shower System, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Haws® AXION Advantage AX14S Eye/Face Wash & Shower System, Stainless Steel
Model AX14S AXION Advantage®stainless steel eye/face wash system shall include the AXION®MSR stainless steel eye/face wash and showerhead, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX14S AXION Advantage®stainless steel eye/face wash system shall include the AXION®MSR stainless steel eye/face wash and showerhead, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
PRICE
$659.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Station |
| Shower Flow Rate | 20 gal/min |
| Material | Stainless Steel |
| Description | Haws® AXION Advantage Eye/Face Wash & Shower Upgrade Kit AX14S |
| Series | AXION® |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | AX14S |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |