Haws® AXION Advantage®, AX14, Eye/Face Wash and Shower System, ABS Plastic
|
Questions & Answers (0)
Product Description
Haws® AXION Advantage AX14 Eye/Face Wash & Shower System, ABS Plastic
Model AX14 AXION Advantage®eye/face wash system features the AXION®MSR eye/face wash and showerhead, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX14 AXION Advantage®eye/face wash system features the AXION®MSR eye/face wash and showerhead, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
PRICE
$469.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Station |
| Shower Flow Rate | 20 gal/min |
| Material | Plastic |
| Description | Haws® AXION Advantage Eye/Face Wash & Shower Upgrade Kit AX14 |
| Color | Green |
| Series | AXION® |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | AX14 |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |