Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128140

MPN #: TT-FT36

Bird Barrier® EZ Catch Trap w/ Remote Control, 36"L x 36"W

Product Description
This is a single-catch closing net bird trap for placing flat on the ground, on walls, sides of buildings, or trees. This bird trap is ideal for wood peckers, starlings, pigeons, and other individual birds that can be baited. The larger traps can catch multiple birds at one time. The trap comes in three sizes and has a framework with gentle green nylon netting for a safe, humane capture. An optional remote control is available for the 36" model and can be activated by a remote control from 450 feet away.

PRICE
$845.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width36 in

Product Details

ColorSilver
BrandBird Barrier