Bic® Shake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White
|
Questions & Answers (0)
Product Description
Make precise corrections on even the toughest errors with the BIC Wite-Out Brand Shake 'n Squeeze Correction Pen. Convenient pen features a needle-point tip for accuracy and a soft squeeze barrel for maximum fluid control. The white out liquid, correction fluid offers premium coverage on photocopies, faxes, ink, permanent marker, and more, and it dries quickly to a smooth finish. For best results, shake before using. Pack of 12.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 8 ml |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Pen |
| Package Quantity | 12 |
| Description | Shake 'n Squeeze Correctable Pen |
| Color | White |
| Manufacturers Part Number | BICWOSQP11 |
| Brand | BIC |