Fix mistakes fast with BIC Wite-Out Brand Mini Twist Correction Tape. This tear-resistant film-based tape goes on dry, so you can immediately write or type over it. Great for school, home, or office, this tape dispenser is compact in size for easy portability and is suitable for left- or right-handed use. The dispenser features an integrated twist cap to guard against tearing and a self-winding wheel to easily rewind loose tape.
BIC® Wite-Out Mini Twist Correction Tape, Non-Refillable, 0.2"x314", 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 2-11/16 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 2/Pack |
| Description | Correction Tape Mini |
| Color | White |
| Manufacturers Part Number | WOMTP21 |
| Brand | BIC |