Instructions:
- Spot and level the load
- Step down on EZE-OFF bar
- Truck slides out from underneath the load
Weights & Dimensions
| Width | 17-3/4 in |
| Height | 60-3/8 in |
| Weight Capacity | 800 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 17-1/2 in |
| Noseplate Depth | 7 in |
Product Details
| Assembly Required | No |
| Type | Delivery |
| Color | Blue |
| Wheel Type | (2) Rigid |
| Handle Type | Single Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 100-DLX-60 |
| Handle Style | Pin |
| Brand | Dutro |
Warranty
| Warranty | 90 days |