Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890575

MPN #: EZWS-ERPB8-RF

Elkay EZWS-ERPB8-RF EZH2O® Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo WaterCooler

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing bi-level refrigerated Soft Sides fountains. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed to retrofit with an existing refrigerated push-button fountain.
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Ships with new top panel, frame and integral ezH2O station.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
PRICE
$2,229.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height40-13/16 in

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
For Outdoor UseNo
Number of Stations2
Voltage115 V
BubblerFlexible Bubbler
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberEZWS-ERPB8-RF
FilterNot Included
Installation TypeIn-Wall
Vandal ResistantNo
Fountain ActivationMechanical Push Button
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes