Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172220

Global Industrial F-Style Haz Mat Boxes For Two 1 Gal Container, 9"Lx6-11/16"Wx10-1/4"H, Kraft - Pkg Qty 20

Product Description
Constructed from strong ECT-51 doublewall kraft corrugated.

Features:
  • Holds 2 - 1 gallon F-Style containers
  • UN Number: 4G/Y36.4/S
  • Use these containers to ship your own cans
  • Cartons are printed with mandatory warning information
  • "This side up" arrows are printed on 2 sides of the carton
  • Cartons ship and store flat to save space
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$205.00  Sold in packages of 20 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
205.00
Buy 3 pkgs - 5 pkgs
192.00Save $13.00 (6%)
Buy 6+ pkgs
186.00Save $19.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6-11/16 in
Height10-1/4 in
Weight120 lbs

Product Details

TypeContainer Boxes
ColorBrown
For Use WithF-Style Containers
Strength350#/ECT-51
UN Number4G/Y36.4/S.
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeDouble
Package Quantity20
Manufacturers Part NumberB3172220
Number of Cans Held2
BrandGlobal Industrial