Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878741

Global Industrial™ Haz Mat Boxes 5 Gal. Plastic Pail, 12-1/2"L x 12-1/2"W x 15-1/8"H, 10/pk

Product Description
One - 5 Gallon Plastic Pail Haz Mat Boxes, 12-1/2" x 12-1/2" x 15-1/8", 10/Pack

  • Constructed from strong ECT-48 doublewall kraft corrugated.
  • Holds 1 - 5 plastic pail.
  • UN Number: 4G/Y31.9/S (OH) 4G/Y36.6/S (CH)Use these containers to ship your own pails.
  • Cartons are printed with mandatory warning information.
  • This side up arrows are printed on 2 sides of the carton.
  • Cartons ship and store flat to save space.
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.
  • Cartons ship and store flat to save space.


PRICE
$87.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
87.95
Buy 2 units
83.95Save $4.00 (5%)
Buy 3+ units
80.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Height15-1/8 in
Weight2 lbs

Product Details

TypePlastic Pail Boxes
ColorKraft
For Use WithPlastic Pails
Strength275# / ECT-48
UN Number4G/Y33/S
RecyclableYes
Can Size5 Gal.
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB1878741
Number of Cans Held1
BrandGlobal Industrial