Bel-Art F18227-0000 Acetal Mini Plastic Tubing Clamps, For Tubing Under 3/16" O.D., 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Tubing Clamps are durable and will not rust or corrode. Select from 3 sizes for best tubing fit. The Mini Tube Clamp with single position on/off gives positive shut-off with fingertip control. Use for thin-walled tubing under 4.7mm (3/16") O.D. The Mid-Range Tube Clamp has a 15-position stepped adjustment that controls flow from full open to complete closure. Fits tubing from 3.2 to 11mm (1/8 to7/16") O.D. The Maxi Tube Clamp is for tubing up to 19mm (3/4") O.D., and has a 12-position ratchet control from full open to complete closure.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Package Quantity | 100 |
| Description | Acetal Mini Plastic Tubing Clamp |
| Color | White |
| Manufacturers Part Number | F18227-0000 |
| Fits | 3/16" O.D Tubing |
| Brand | Bel-Art |