Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB2140538

MPN #: F18933-0012

Bel-Art F18933-0012 Lab-Aire II Single-Sided Non-Electric Benchtop Dryer, 2-Tier

Product Description
Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Choose a single sided model to fit nicely against a wall for economy of space or double your capacity with a minimal increase in footprint with a double-sided model. A sturdy base provides excellent balance and support. Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you.

PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width7 in
Height15-3/8 in

Product Details

StyleSingle-Sided
TypeDrying Racks
Capacity38 Pegs
MaterialRugged ABS Plastic
Package Quantity1
DescriptionLab-Aire II 2-Tier Non-Electric Benchtop Dryer
ColorWhite
Manufacturers Part NumberF18933-0012
BrandBel-Art