Bel-Art F18933-0013 Lab-Aire II Single-Sided Non-Electric Wallmount Dryer, 3-Tier
Write a Review
|
Questions & Answers (0)
Product Description
Scienceware® Lab-Aire II Non-Electric Wallmount Dryers keep labware up off the bench and out of the way as it dries. Easily installs on walls or standard pegboard using molded-in tabs with key hole openings. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Drip/storage trays have scalloped wells to hold long thin labware. Rugged ABS plastic will never corrode and easily wipes clean. Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 5 in |
| Height | 23-3/8 in |
Product Details
| Style | Single-Sided |
| Type | Drying Racks |
| Capacity | 57 Pegs |
| Material | Rugged ABS Plastic |
| Package Quantity | 1 |
| Description | Lab-Aire II 3-Tier Non-Electric Wallmount Dryer |
| Color | White |
| Manufacturers Part Number | F18933-0013 |
| Brand | Bel-Art |