Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nahanco

Model # :WBB1582291

MPN #: F2

F2 Fastener-Standard, 2"L, Plastic-CL, Pkg Qty 5000

Product Description
Fasteners - 2" Natural. Economy standard fasteners for the J11S.

PRICE
$12.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1/4 in

Product Details

TypeFastener-Standard
MaterialPlastic
Package Quantity5000
ColorClear
Manufacturers Part NumberF2
BrandNahanco

Warranty

Warranty30 days