- Polypropylene plastic trays are available for popular midi and mini gels
- Stackable, reclosable, reusable, and autoclavable
- All trays include an attached lid to protect against spillage
- Single lane trays are supplied as a group of five joined lanes; can be easily separated to single lane prior to use
Bel-Art Antibody Saver Tray, Plastic, 6 1/2 x 6 1/2" 5Pk
Write a Review
|
Questions & Answers (0)
Product Description
Minimize the use of expensive antibodies during incubations by using an optimally sized tray.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 16.5 X 16.5Cm (6½ X 6½) in |
Product Details
| Type | Antibody Saver Tray |
| Material | Polypropylene |
| Package Quantity | 5 |
| Color | Blue |
| Manufacturers Part Number | F45100-0002 |
| Brand | Bel-Art |