Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140680

MPN #: F30895-0000

Bel-Art F30895-0000 Three-Way PTFE Stopcock, 1/4" to 3/8" Tubing, 4mm Bore

Product Description
With a removable, leak-proof plug made of chemical-resistant, non-stick Teflon® PTFE, these 2 and 3-way polypropylene plastic stopcocks have barbed tubulations that accept 6.4mm to 9.5mm (1/4" to 3/8") I.D. tubing. Three-way models allow connection of any two or all three arms. Pressure rating is 240 KPa (35 psi). Steam autoclavable at 121°C (250°F).

PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style3-Way
TypeTubing Fittings
MaterialPolypropylene
Package Quantity1
DescriptionThree-Way Stopcock
ColorWhite
Manufacturers Part NumberF30895-0000
Fits1/4" to 3/8" Tubing
BrandBel-Art