Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1443038

MPN #: F44T72HC

Hoffman F44T72HC, Wire Trough, Hinged Cover, 4.00x4.00x72.00, Steel/Gray

Product Description
Hoffman F44T72HC, Wire Trough, Hinged Cover, 4.00x4.00x72.00, Steel/Gray

This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Features:
  • 14 gauge steel covers and bodies
PRICE
$505.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F4.69 in
Dimension W5.5 in
Dimension K16 in
A x B x C4.00 x 4.00 x 72.00 in
Dimension M0.56 in
Dimension L72.25 in
G Dimension3.59 in
Dimension D35.38 in

Product Details

ColorGray
Mounting Bracket3
Enclosure TypeNEMA 12
MaterialSteel
DescriptionHinged Cover Wiring Trough
Manufacturers Part NumberF44T72HC
Number of Clamps5
BrandHoffman