HSM FA400.2c, 96-120 Sheet, Cross-Cut, 104 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HSM® FA400.2CC Cross-Cut Shredder, 96-120 Sheet, 104 Gallon Capacity
High quality materials and "Made in Germany" quality for safety and durability. Cutting rollers made of hardened solid steel. Convenient material feeding via conveyor belt. Powerful motor allows for continuous operation. An automatic return eliminates paper jams. Effortless emptying via a removable trolley with a reusable collecting bag. User safety through emergency off switch. Functional operator control panel with LED indicator. Extension of the loading table by 600 mm; used for material storage (left or right).
HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.
High quality materials and "Made in Germany" quality for safety and durability. Cutting rollers made of hardened solid steel. Convenient material feeding via conveyor belt. Powerful motor allows for continuous operation. An automatic return eliminates paper jams. Effortless emptying via a removable trolley with a reusable collecting bag. User safety through emergency off switch. Functional operator control panel with LED indicator. Extension of the loading table by 600 mm; used for material storage (left or right).
HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.
PRICE
$17,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-1/2 in |
| Depth | 62 in |
| Height | 65 in |
| Shred Size | 1/4" x 2" |
| Throat Width | 17 in |
Product Details
| Type | Commercial Shredder |
| Specialty Shredding | CDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips, USBs |
| Color | White |
| Jam Free | Yes |
| Automatic Shut Off | Yes |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 104 gal |
| Description | Paper Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | HSM1514 |
| Sheet Capacity | 120 |
| Continuous Operation | Yes |
| Security Level | 3 |
| Brand | HSM |
| Speed | 49 ft/min |
Warranty
| Warranty | Limited Lifetime; 1 Year on Parts & Labor |