Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781266

MPN #: 1570

HSM® HSM1570 Classic 411.2 OMDD Cross Cut Shredder, 24 FPM, Beige

Product Description
High-security shredder is designed to shred up to 2,500 CDs or DVDs an hour at 24' per minute into 2.2mm x 4mm pieces. This high-security shredding meets D.O.D. and NSA/CSS 02-01 mandatory security requirements and ensures that sensitive documents are destroyed at the highest security level.

Jam-Stop Auto Reverse Technology prevents jams when trying to shred too much paper. Easy paper removal with no downtime increases productivity. Continuous-duty motor delivers continual shredding with no downtime. Two solid steel cutting cylinders in the chain-driven system are subject to practically no wear and no sharpening.

The laser cut manufacturing process and special heat treating process significantly increase the life of the cutters and provide a more precise cut. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. Shredder also offers a 16" throat width and 38.5 Gallon shred-waste container.

Features

  • Shredder ensures that sensitive documents are destroyed at the highest security level
  • Shreds 1 sheet per pass into 1/16" x 5/32" Cross Cut pieces; Security level: 6
  • 16" throat accepts credit cards, CDs/DVDs, Blu-ray discs and floppies
  • Features auto start/stop and reverse function
  • 38.5 Gal. reusable wastebasket; 23.4" W x 18.5" D x 37.8" H
PRICE
$5,999.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth18-1/2 in
Height37-3/4 in
Shred Size1/16" x 5/32"
Throat Width16 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingCD/DVDs/Discs
ColorWhite
Manual Reverse ModeYes
Automatic StartYes
Automatic StopYes
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons38-1/2 gal
DescriptionClassic 411.2 OMDD Shredder
Package Quantity1
Manufacturers Part Number1570
Sheet Capacity1
Continuous OperationYes
Security Level6
BrandHSM
Speed24 ft/min

Warranty

Warranty3 Years on Parts & Labor; 1 Year on Cutters