Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HSM

Model # :WBB781268

MPN #: 1871

HSM Securio P44is, 77-79 Sheet, Strip-Cut, 55 Gal. Capacity

Product Description
HSM® HSM1871 Securio P44is Strip Cut Shredder, 18 FPM, White/Black

Security level two 1/4" strip cut paper shredder is ideal for offices with a large volume of high performance shredding needs. Shreds up to 76-78 sheets of paper per pass at 18 feet per minute while also shredding staples, paper clips, CDs/DVDs and credit cards. Includes a 16" feed width and 55 Gallon shred bin with level indicator and reversing function. Offers an optional CD waste container for separation of shredded material. Motor is specially designed for continuous operation. Tried-and-tested closed gear transmission prevents dirt and wear to increase machine's service life. After two minutes of non-usage, shredder switches to energy-saving mode and after four hours of non-usage, switches off entirely.

Features

  • Shredder is ideal for offices with a large volume of high-performance shredding needs
  • Shreds up to 77-79 sheets per pass into 5.8mm Strip Cut pieces; creating 38 strip-cut particles per page; Security level 2
  • It also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks and USB sticks.
  • 16" throat accepts paper, credit cards, staples, paper clips and CDs/DVDs
  • Features auto power-off, bin-full indicator, power-safe mode and reverse
  • 55 Gal. reusable wastebasket; 24.0"W x 20.0"D x 38.0"H
  • Anti-Jam technology easily and quickly reverses paper if the machine is overloaded.
  • Continuous-duty operation ensures continual shredding with no downtime.
  • Energy Management Control System provides 90 energy savings thanks to the sleep mode and automatic shutdown.
  • The innovative drive and operating concept IntelligentDrive offers silent, standard and performance operating modes for destroying data efficiently and comfortably.
  • Comprehensive Safety System
  • Made in Germany
  • Enclosed Gear Boxes; Chain Driven


PRICE
$6,899.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height38 in
Throat Width16 in
Shred Size1/4"

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users8 to 12
Manufacturers Part Number1871
Sheet Capacity79
Continuous OperationYes
Speed18 ft/min
BrandHSM
TypeHome & Office Shredder
ColorWhite
StyleSecurio
Automatic Shut OffYes
Voltage100 - 120 V
Cutting TypeStrip Cut
Bin Capacity Gallons55 gal
Package Quantity1
DescriptionSecurio P44is Document Shredder
Full Bin IndicatorYes
Security LevelP2

Warranty

WarrantyLimited Lifetime; 3 Years on Parts

Compliance & Certifications

CertificationsTAA Compliant