Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961443

MPN #: HSM1881

HSM Securio P40is, 56-60 Sheet, Strip-Cut, 40 Gal. Capacity

Product Description
Professional data destruction combined with incredibly smooth running. Thanks to the optimum coordination of all cutting unit and drive components, this document shredder effortlessly shreds the paper quantities in departments with up to fifteen people in continuous operation.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors.

Features

  • Optimized cutting device technology destroys 56-60 sheets of paper, creating 38 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, CDs/DVDs, and floppy disks
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Blue Angel: The document shredder is awarded for its sustainability
  • Lifetime warranty on cutting cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • Button lock prevents accidental use
  • High quality wooden floor cabinet with door
  • 40 gallon bin
PRICE
$5,299.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth22-1/2 in
Height37 in
Throat Width13 in

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users8 to 12
Manufacturers Part NumberHSM1881
Sheet Capacity60
Continuous OperationYes
BrandHSM
Speed18 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
StyleSecurio
Automatic Shut OffYes
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons40 gal
DescriptionSecurio P40is
Package Quantity1
Security LevelP2

Warranty

WarrantyLimited Lifetime; 3 Years on Parts

Compliance & Certifications

CertificationsTAA Compliant