Diversey Suma Break-Up II D3.5 Heavy-Duty Foaming Grease-Release Cleaner, 128 oz Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
General purpose, solvenated degreaser suitable for manual cleaning of all heavily-soiled surfaces in the kitchen, like floors, equipment, stove hoods and cooker tops.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | All-Purpose Cleaner |
| Capacity | 1 gal |
| Scent | Unscented |
| Applicable Materials | Multi Surface |
| Packing Type | Bottle |
| Package Quantity | 4 Bottles |
| Description | Heavy-Duty Foaming Grease-Release Cleaner |
| Physical Form | Liquid |
| Application | Degreaser/Cleaner |
| Manufacturers Part Number | 95499058 |
| Brand | Diversey |