Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167525

MPN #: 95892221

Diversey™ Spitfire® SC Power Cleaner, Pine Scent, 2.5 L Bottle, 2/Case

Product Description
Super-strength formula eliminates grease, petroleum and food soils. Spray-and-wipe cleaner that removes the toughest dirt, grime, oils and stains from a wide variety of surfaces. Lightly scented and pleasant to use, this no-rinse formula leaves no residue.

Features:
  • Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind
  • Conveniently available in Ready-to-Use
  • Premium performance, solvent based surface cleaner
  • Red in color with fresh pine scent
  • Small job convenience, portability, less flammable than aerosols
Applications:
  • Spray & wipe cleaner for hard surfaces
  • Use to remove marker and paint
  • Cleaner/Degreaser for shops and kitchens NSF C-1
Certifications:
  • CFIA
  • Kosher
  • NSF


PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

ColorRed
For Use WithShops, Kitchens
ScentPine
Capacity84.5 oz
Applicable MaterialsHard, Washable Surfaces
Size Type84.5 oz. Bottle
Helps RemoveDirt, Grease, Grime, Petroleum & Food Soils, Stains
Package Quantity2 Bottles
DescriptionPower Cleaner
Manufacturers Part Number95892221
Dilution Ratio1:16
BrandDiversey