NPS Padded Fabric Premium Folding Chair - Black - 2300 Series - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Made with comfort, elegance and strength in mind, the 2300 Series fabric-upholstered folding chair is made with stain-resistant Scotchgarded fabric covering 1-1/4" thick foam on our most popular frame. This features our unique full-size, double-contoured backrest, upholstered and firmly secured to the frame by six rivets. The institutional-grade frame is made from heavy-duty powder-coated 18-gauge round tubing with three U-shaped double-riveted cross-braces - one in front and two in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. The 2300 Series meets MAS Certified Green and ANSI/BIFMA standards.
Overall: 29-1/2"H x 18-3/4"W x 20-1/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
Overall: 29-1/2"H x 18-3/4"W x 20-1/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
PROMOTIONAL PRICE
$179.84 Sold in packages of 4 / $44.96 ea
was $199.80Save $19.96 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Height | 29-1/2 in |
| Weight Capacity | 480 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17-3/4 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 8-3/4 in |
Product Details
| Frame Color Family | Black |
| Chair Brace | Triple |
| Arm Type | Armless |
| Brand | National Public Seating |
| Series | 2300 Series |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Upholstery Material | Seat and Back |
| Package Quantity | 4 |
| Description | Premium Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA/MAS Green/CAL 117 |
| CAL 117 Certified | Yes |