National Public Seating Steel Folding Chair - 2" Fabric Seat - Double Brace - Gray - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Fabric Upholstered Folding Chair
Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 2" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meet or exceed ANSI/BIFMA standards. 10 Year Limited Warranty. Sold 2 per carton, priced each.
Overall: 32"H x 18-3/4"W x 20-3/4"D
Folded: 39-3/4"H x 18-3/4"W x 3-3/4"D
Seat: 18-1/2"H x 15-3/4"W x 15-1/2"D
Back: 8-3/4"H x 18-3/4"W
Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 2" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meet or exceed ANSI/BIFMA standards. 10 Year Limited Warranty. Sold 2 per carton, priced each.
Overall: 32"H x 18-3/4"W x 20-3/4"D
Folded: 39-3/4"H x 18-3/4"W x 3-3/4"D
Seat: 18-1/2"H x 15-3/4"W x 15-1/2"D
Back: 8-3/4"H x 18-3/4"W
PRICE
$219.90 Sold in packages of 2 / $109.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 20-3/4 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 15-3/4 in |
| Seat Height | 18-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Min Back Height | 8-3/4 in |
| Max Back Height | 8-3/4 in |
| Back Width | 18-3/4 in |
| Back Height | 8-3/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Chair Brace | Double |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Upholstery Material | Seat and Back |
| Package Quantity | 2 |
| Description | Upholstered Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |