Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premier Hospitality Furniture

Model # :WI238554GY

MPN #: 139BK-1571

Fabric Upholstered Restaurant Chair With Ladder Back - Gray - Pkg Qty 2

Product Description
LADDER BACK RESTAURANT CHAIRS
Stylish ladder back design is perfect for restaurants, lounges, lunchrooms and more. Made with a 1" steel frame with black finish. 2" high density cushioned seat with durable Fabric upholstery.

Seat measures: 17-1/2"W x 16"D x 19-1/2"H.
Back measures: 15-3/4"W x 10"H.
Overall: 16-1/2"W x 15"D x 30-1/2"H.

Sold 2 per carton.

PRICE
$259.90  Sold in packages of 2 / $129.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height32-1/4 in
Weight Capacity250 lbs
Seat Width17 in
Seat Depth16 in
Seat Height19-1/2 in
Base4 Legged
Cushion Thickness2 in
Back Width15-3/4 in
Back Height10 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
StackableNo
Arm TypeArmless
BrandPremier Hospitality Furniture
TypeDining Chair
CastersNo
Number of Seats1
Seat Color FamilyGray
Package Quantity2
DescriptionLadder Back Restaurant Chair
Frame MaterialSteel
Back StyleLadder Back
Back TypeMid Back
Seat MaterialFabric

Compliance & Certifications

CAL 117 CertifiedYes