Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Richardson Seating

Model # :WBB1507160

MPN #: 4210CIG

Cracked Ice Grey Retro Chrome Kitchen Chair with 2" Box Seat

Product Description
The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.

Features

  • The 4210 retro diner chair features a 2" box seat with a plain upholstered back
  • Features a decorative seat piping, with option to replace with 'waterfall' piping style
  • Option to add any logos or brands on the front and back of the seat, and/or top of the seat
  • Built to last years in any commercial setting such as restaurant, diner, cafe or lounge
  • Features heavy 14 gauge steel all welded frames in chrome finish
  • Uphostered seat and back are made of fiberboard, plywood, vinyl and foam
  • Optional 2" waterfall upholstered seat available
  • Fully Assembled- no assembly required
  • Made in the USA
PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/4 in
Depth15-1/4 in
Height31 in
Weight Capacity250 lbs
Seat Width15-1/4 in
Seat Depth15 in
Seat Height19 in
Seat Thickness2 in
Base4 Legged

Product Details

Assembly RequiredNo
Frame Color FamilyChrome
StackableNo
Arm TypeArmless
Indoor/OutdoorIndoor
CollectionRetro
BrandRichardson Seating
TypeDining Chair
CastersNo
Number of Seats1
Country of OriginMade in USA
Seat Color FamilyGray
Package Quantity1
DescriptionRetro Dining Chair
Frame MaterialSteel
Back StyleCutout Back
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty1 yr