Buna-N Rubber Sheet, W/Acrylic Adhesive, Fabric Reinforced, 36"Lx36"Wx1/16"Thick, 60A, Black
Write a Review
|
Questions & Answers (0)
Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing and in other applications with heavy compression. Buna-N is ideal for oils, greases, fuels and petroleum applications.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/16 in |
| Tensile Strength | 1500 psi |
| Density | 1.35 g/cm³ |
| Tear Strength | 20 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 60A |
| Fabric Reinforcement Material | Polyester |
| UV Resistance | Fair |
| Compression Set | 0.3 |
| Material | Buna-N |
| Description | Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-HFR60-44 |
| Backing Type | Acrylic Adhesive |
| Grade | Fabric-Reinforced |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Adhesive Temperature Range | -30 to 230 °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BF 610 |