Pron Pillo® Face Cradle Pillow, Blue, 12"L x 10"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Pron Pillo® Face Cradle Pillow, Blue, 12"L x 10"W x 10"H
Pron Pillo® Face Cradle Pillow provides comfort when patient is lying in prone position. Elevated base and nose cutout allow patient to breathe freely. Dimensions: 12" x 10" x 10".
Pron Pillo® Face Cradle Pillow provides comfort when patient is lying in prone position. Elevated base and nose cutout allow patient to breathe freely. Dimensions: 12" x 10" x 10".
PRICE
$445.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 4 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Pron Pillo® Face Cradle Pillow |
| Color | Blue |
| Manufacturers Part Number | 00-4206 |
| Brand | Chattanooga |
Warranty
| Warranty | 1 yr |