- These soothing heel pillows protect against and heal skin ulcers and pressure sores
- Soft polyester fiberfill helps provide greater support and comfort
- Adjustable hook and loop strap provides custom fit
- Includes one pair; each heel pillow is identical for use on either foot
- One size fits most; machine washable
DMI® Soft Comforting Heel Protector Pillows, Blue, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$28.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3 to 9 in |
| Height | 9 in |
| Size | One Size Fits Most |
Product Details
| Type | Heel/Elbow Protector |
| Material | Polyester Fabric |
| Package Quantity | 1 Pair |
| Description | Soft Comforting Heel Protector Pillows |
| Color | Blue |
| Manufacturers Part Number | 555-8088-0100 |
| Brand | DMI |