Features:
- White Flat file high base
- Base raises files 20" off floor
- Base with enclosed back and sides with open front
- Holds up to two files
- For Use With Safco Flat Files 5 Drawer 53-1/2"
- Made in the USA
Weights & Dimensions
| Width | 53-1/2 in |
| Depth | 41-1/2 in |
| Height | 20 in |
| Min Width | 53-1/2 in |
| Max Depth | 41-1/2 in |
| Max Height | 20 in |
| Min Depth | 41-1/2 in |
| Min Height | 20 in |
| Max Width | 53-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet Base |
| Color | Gray |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Open Base |
| Manufacturers Part Number | 4979GR |
| Base Type | Leveling Feet |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |