First Aid Only FAE-6024 SmartCompliance Refill Trauma Pad, 5"X9", 2/Bag
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6024 SmartCompliance Refill Trauma Pad, 5"X9", 2 Per Bag
SmartCompliance Refill with 2, 5" x 9" Trauma Pads per bag. The sterile trauma dressing helps to stop bleeding associated with deep lacerations, abrasions, cuts and fractures. The trauma pad is an absorbent dressing with a moisture resistant barrier component. Individual single use packets are easy and convenient to use, preventing cross contamination.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
5"X9" Trauma Pad, 2 Per Bag
SmartCompliance Refill with 2, 5" x 9" Trauma Pads per bag. The sterile trauma dressing helps to stop bleeding associated with deep lacerations, abrasions, cuts and fractures. The trauma pad is an absorbent dressing with a moisture resistant barrier component. Individual single use packets are easy and convenient to use, preventing cross contamination.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
5"X9" Trauma Pad, 2 Per Bag
PRICE
$2.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 X 9 in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Package Quantity | 2 |
| Description | Trauma Pad 5"X9" Refill |
| Manufacturers Part Number | FAE-6024 |
| Brand | First Aid Only |