Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3161666

MPN #: FAE-5005

First Aid Only™ SmartCompliance™ Gauze Pad, Sterile, 12-Ply, 3" x 3", 5 Dual-Pads/Pack

Product Description
Gauze pad suited for cleaning and applying antiseptic. Stackable to absorb additional fluids and removable without re-opening wound.

Features:
  • Cleans wound
  • Antiseptic application
  • Stackable
  • For Use with: First Aid Tape, Medical Wrap


PRICE
$6.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 x 3 in

Product Details

TypeGauze Pad
Number of Pieces5
Package Quantity5
DescriptionGauze Dressing Pads
Person Count5
Manufacturers Part NumberFAE-5005
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI/ISEA Z308.1-2015