First Aid Only FAE-6022 SmartCompliance Refill Eye Wash, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6022 SmartCompliance Refill Eye Wash, Eye Pads & Tape, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape Per Box
SmartCompliance Refill with 1, 1 oz. Eye Wash Bottle, 2 Eye Pads and 1, 1/2" x 5yd First Aid Tape Roll per box. The single use eye wash bottle with a screw cap flushes the eye and is then covered with the 100% cotton sterile eye pad. The eye wash works to remove the debris in the eye while the tape holds the eye pad in place, providing protection and absorbing any fluids.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Eye Wash, Eye Pads & Tape, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape Per Box
SmartCompliance Refill with 1, 1 oz. Eye Wash Bottle, 2 Eye Pads and 1, 1/2" x 5yd First Aid Tape Roll per box. The single use eye wash bottle with a screw cap flushes the eye and is then covered with the 100% cotton sterile eye pad. The eye wash works to remove the debris in the eye while the tape holds the eye pad in place, providing protection and absorbing any fluids.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Eye Wash, Eye Pads & Tape, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape Per Box
PRICE
$6.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Refill |
| Number of Pieces | 4 |
| Package Quantity | 4 |
| Description | Eye Wash, Eye Pads & Tape, 1 Bottle Refill |
| Person Count | More than 10 |
| Manufacturers Part Number | FAE-6022 |
| Case Material | Paperboard |
| Brand | First Aid Only |