Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1505613

MPN #: ANSI-10

First Voice™ 10 Person ANSI Compliant Workplace First Aid Kit, Plastic Case

Product Description
First Voice™ 10 Person Workplace First Aid Kit, Plastic Case

The First Voice, 10-person, wall-mountable first aid kit has a hard plastic container with a handle for accessibility and damage resistance. It holds a wide variety of supplies to tend to many different types of injuries, including small cuts and burns, medium cuts and scratches, severe bleeding and burns, and to assist in CPR. Instruments include an emergency first aid guide, plastic tweezers, and scissors. Contents are organized in pockets and compartments, and labeled with clear directions by injury type, to help quickly locate appropriate items. The kit meets Association of National Standards Institute/International Safety Equipment Association (ANSI/ISEA) standard Z308.1-2009, providing an assortment of supplies in sizes and quantities that are best-suited to treat injuries. The case is refillable. (Refill items sold separately.)

A first aid kit holds a variety of supplies for treating injuries such as cuts, burns, scratches, and bleeding, and for giving CPR. First aid kits are commonly used in OSHA-certified and other workplaces, in facility management, emergency environments, and in industrial, contracting, sporting, and home applications.

First Voice manufactures ANSI-compliant Self-contained Emergency Treatment (SET) systems with medical supplies and Emergency Instruction Devices (EID) used in the treatment of injuries. The company, founded in 2004, is headquartered in Cedar Rapids, IA.

Kit Includes:

Small Cuts & BurnsSevere Bleeding & Burns
  • (16) Adhesive Plastic Bandages 1" x 3"
  • (1) First Aid Tape Roll 1/2" x 5yds.
  • (6) Burn Cream
  • (1) Combine Pad 5" x 9"
  • (5) Antiseptic Towelettes
  • Protection
  • (6) Triple Antibiotic Ointment 0.5g
  • (4) Medical Grade Vinyl Gloves
  • (10) Cotton Tipped Applicators
  • (1) Insect Sting Relief Pad
  • Medium Cuts & Scratches
  • (1) Triangular Bandage 42" x 42" x 59"
  • 5 Antiseptic Towelettes
  • (2) Ibuprofen 200mg
  • (4) Sterile Gauze Pads 3" x 3"
  • (2) Non Aspirin 325mg
  • (1) Roller Gauze Bandage 2" x 4.1yds.
  • (2) Aspirin 325mg
  • (1) Sterile Eye Pad
  • Instruments
  • (1) Sterile Eye Wash 10ml Twist Top
  • (1) Emergency First Aid Guide
  • CPR
  • (1) Plastic Tweezers
  • (1) CPR Breathing Barrier
  • (1) Scissors


  • PRICE
    $26.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9 in
    Width3-1/2 in
    Height6-1/2 in

    Product Details

    TypeFirst Aid Kit
    Number of Pieces73
    ColorWhite
    Package Quantity1
    DescriptionWorkplace First Aid Kit
    Person Count10
    Manufacturers Part NumberANSI-10
    Case MaterialPlastic
    BrandFirst Voice

    Compliance & Certifications

    CertificationsANSI Z308.1-2009