Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761294A

Global Industrial™ First Aid Refill Kit, ANSI Compliant, Class B

Product Description
✓ 75-person refill kit
✓ Meets ANSI Z308.1-2021 standard
✓ Class B

Provide a quick and handy back-up solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Refill Kit. This kit will help to refill a 75-person first aid kit.

Kit Contents:
  • (50) 1" x 3" Plastic Strips
  • 2" Non-Sterile Stretch Roller Gauze
  • 1/2" x 5 Yard Adhesive Tape
  • 4" Stretch Roller Gauze
  • (25) Tri-Antibiotic Ointment
  • 4.5" Nickel Plated Scissors
  • 4 oz. Antiseptic Pump Spray
  • Multi-Purpose Splint
  • CPR Mask
  • 3" x 3" Gauze (4 pads)
  • 4" x 4" BurnAid Dressing
  • Survival Blanket
  • (25) Burn Cream with Lidocaine
  • Windlass Tourniquet
  • (2) Ice Packs
  • Tourniquet
  • Eye Pads
  • (4) ABD Sterile 5x9" Bandages
  • 4 oz. Eyewash
  • (2) Tri. Bandage, Non-Sterile 1s + pins
  • First Aid Handbook
  • Poly Bag
  • Hand Sanitizer
  • ANSI Sticker
  • (4) Pair Nitrile Glove
  • Box


  • PRICE
    $96.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 9 units
    96.95
    Buy 10+ units
    92.95Save $4.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypeRefill
    Number of Pieces134
    ClassB
    Package Quantity1
    DescriptionClass B ANSI 2021 Compliant Refill Kit
    Person Count75
    Manufacturers Part Number761294A
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021