Includes:
First Aid Only™ 90583 First Aid Kit Refill, 25 Person, ANSI Compliant, Class A
|
Questions & Answers (0)
Product Description
Complete first aid kit refill pack for the following kit model numbers: 90029, 90568, 90569.
Includes all product necessary to refill the original kit and make it ANSI Class A compliant.
Includes:
Includes:
PRICE
$35.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 89 |
| Class | A |
| Style | General Purpose |
| Description | First Aid ANSI A, Refill |
| Person Count | 25 |
| Package Quantity | 1 |
| Manufacturers Part Number | 90583 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |