First Aid Only FAE-5013 SmartCompliance Refill Sterile Gauze Pads, 3"X 3", 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-5013 SmartCompliance Refill Sterile Gauze Pads, 3"X 3", 10 Per Box
SmartCompliance Refill with 10, 3"x 3" Sterile Gauze Pads per box. The 8-ply, 100% gauze pads are perfectly suited for cleaning wounds and applying medication or antiseptic. The non-adherent, all-purpose pads are breathable but also absorbent.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
3"X 3" Sterile Gauze Pads, 10 Per Box
SmartCompliance Refill with 10, 3"x 3" Sterile Gauze Pads per box. The 8-ply, 100% gauze pads are perfectly suited for cleaning wounds and applying medication or antiseptic. The non-adherent, all-purpose pads are breathable but also absorbent.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
3"X 3" Sterile Gauze Pads, 10 Per Box
PRICE
$6.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 X 3 in |
Product Details
| Type | Refill |
| Number of Pieces | 10 |
| Package Quantity | 10 |
| Description | Sterile Gauze Pads Refill |
| Manufacturers Part Number | FAE-5013 |
| Brand | First Aid Only |