Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761313

Global Industrial™ Full Body Harness, S/M

Product Description
✓ Integral tri-layer padded shoulder yoke
✓ Plated alloy steel low-profile spring tension roller torso adjusters
✓ Quick-connect buckle with visual indicators

Ensure employees are safe when operating from a height with the Global Industrial™ Full Body Harness. Equipped with multiple comfort features, this harness is ideal for those in construction, emergency repairs, roofing, and more. Made of durable polyester and plated alloy steel, users can easily adjust their harness and feel confident it will last a long time. The quick-connect buckle feature indicators showing positive connection so there's no second guessing, while the tongue buckle legs have nine grommeted adjustment positions accommodating many different sizes. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • Color: Red
  • Harness style: Vest
  • No belt
  • Weight capacity: 130 lbs. to 425 lbs.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $125.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    SizeS/M

    Product Details

    TypeGeneral Industry Harness
    BeltNo
    ColorRed
    SeriesFully Body
    D-Ring MaterialPlated Alloy Steel
    Webbing MaterialPolyester
    Adjustment TypeFriction
    Padding LocationShoulder
    StyleVest
    Back D-RingYes
    MaterialPolyester
    Package Quantity1
    Leg Strap BuckleTongue
    Chest Strap BuckleQuick-Connect
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140