- Included 7015 Harness; 8259 Shock Absorbing Lanyard (6 ft.) and a reusable 2-gallon bucket
- Conveniently pre-selected basic components of a personal fall arrest system
- Contains UniFit full body harness and single leg shock absorbing lanyard
- Packed in a convenient 2 gallon bucket
FallTech® 9500Z Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & 2-Gallon Bucket
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 lbs |
| Weight | 7 lbs |
| Size | One Size |
Product Details
| Type | Starter Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Starter Kit with Harness, 6' Shock Absorbing Lanyard & 2-Gallon Bucket |
| Color | Blue |
| Manufacturers Part Number | 9500Z |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.3-2007 |