Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183842

MPN #: V8252306

PeakWorks® FK-005 Contractor Kit, Harness, 6' Lanyard & Storage Bag

Product Description
Includes:
  • Harness: FBH-10020A contractors 1D with tongue & grommet legs
  • Connector: SA-7400-6U shock pack 6' with regular snap hooks
  • Bag: BAG-001 large mesh bag


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity130-310 lbs
Lifeline Length6
SizeOne Size

Product Details

TypeContractor Kit
MaterialPolyester/Steel
Package Quantity1
DescriptionSingle Leg Fall Protection Kit
ColorGreen
Manufacturers Part NumberV8252306
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.11, ANSI Z359.13