Famous Amos Chocolate Chip 2 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Bite-sized Chocolate Chip cookies just like Grandma used to make. Famous Amos Chocolate Chip Cookies are the flawless combination of crunchy and soft cookie texture with the rich flavor of traditional chocolate chip cookies. Reminisce of the heavenly smell of fresh baked cookies in the kitchen while you pop these delicious morsels in your mouth while on the go, or eating lunch in the office break room.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Famous Amos Chocolate Chip |
| Manufacturers Part Number | 220-00424 |
| Gluten Free | No |
| Brand | Famous Amos |
Compliance & Certifications
| Certifications | Contains Nuts |