Grosfillex® Fanback Stacking Outdoor Armchair - Green - Pkg Qty 4
|
Questions & Answers (0)
Product Description
• UV stabilizers protect against sunlight discoloration and resists moisture and weathering
• ASTM rated to 300 lbs yet lightweight and stackable
• Made in the USA
Outdoor Fanback Armchair
Grosfillex® Outdoor Fanback Stacking Armchair - Green (Sold in Pk. Qty 4)
Fanback style plastic stack chairs are the industry standard for food service, hospitality and outdoor commercial applications. These one-piece molded stack chairs are made using 100% prime resin that resists salt air, chlorine and most stains. Molded plastic stack chairs are UV stabilized to resist discoloration, deterioration and extreme temperatures. These plastic stackable chairs have an attractive high gloss finish. The fan back design offers a distinctive look that provides comfort and support. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Molded stackable chairs are easy-to-clean using only soap and water. Stack chairs measure 23-1/2"W x 23-1/2"D x 36"H. Sold in package quantities of 4 - a minimum of 3 cartons is required.. 5 Year Limited Warranty.
• ASTM rated to 300 lbs yet lightweight and stackable
• Made in the USA
Outdoor Fanback Armchair
Grosfillex® Outdoor Fanback Stacking Armchair - Green (Sold in Pk. Qty 4)
Fanback style plastic stack chairs are the industry standard for food service, hospitality and outdoor commercial applications. These one-piece molded stack chairs are made using 100% prime resin that resists salt air, chlorine and most stains. Molded plastic stack chairs are UV stabilized to resist discoloration, deterioration and extreme temperatures. These plastic stackable chairs have an attractive high gloss finish. The fan back design offers a distinctive look that provides comfort and support. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Molded stackable chairs are easy-to-clean using only soap and water. Stack chairs measure 23-1/2"W x 23-1/2"D x 36"H. Sold in package quantities of 4 - a minimum of 3 cartons is required.. 5 Year Limited Warranty.
PROMOTIONAL PRICE
$239.80 Sold in packages of 4 / $59.95 ea
was $355.80Save $116.00 (33%)
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 36 in |
| Weight Capacity | 300 lbs |
| Seat Width | 23-1/2 in |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Green |
| Stackable | Yes |
| Seat Color Family | Green |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | US092078 |
| Back Style | Fan Back |
| Indoor/Outdoor | Outdoor |
| Seat Material | Resin |
| Collection | Pacific |
| Brand | Grosfillex |