Kemp Fanny Pack With Screenprint Guard, Navy, No Logo, 10-103-NVY-NL
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA Hip Packs are made to withstand the rigorous use of EMS professionals and guards in the field. Made of durable, tear-resistant nylon construction for lasting durability. Includes heavy duty adjustable 45" waist strap. Hip pack comes with three water-resistant zipper pockets.
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Fanny Pack |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | Lifeguard Fanny Pack with Screenprint Guard, No Logo |
| Color | Navy |
| Manufacturers Part Number | 10-103-NVY-NL |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |