Kemp Pediatric Pack, 10-118
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA Pediatric Airway Pac is an easy to carry, durable medium sized bag with ample storage. Features seven (7) removable,color coordinatedzippered pouches (Kelly Green, Orange, Purple, Red, Royal Blue, White and Yellow) with clear windows and four storage pockets on the outside for easy access to important tools. Alsoincludes a removable adjustableshoulder strap and fixed D-rings for backpack carry. Bag is marked with reflective tape for easy identification in night time situations.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Type | Pediatric Pack |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | Pediatric Pack |
| Color | Blue |
| Manufacturers Part Number | 10-118 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |